Specifications
Dimensions
- Bore Diameter0.2500 in
- Outside Diameter0.6250 in
- Overall Width0.1960 in
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- Closure TypeSingle Shielded
- Description7R4-UG2 RADIAL BB-XSMALL SZ W/ONE SHIELD
- Long DescriptionThe 7R4 is a 0.2500 in bore radial/deep groove ball bearing with 0.6250 in OD, 0.1960 in width, straight design, single shielded.
- Manufacturer Catalog
- Manufacturer Catalog Number7R4
- Manufacturer Upc Number8865590057306
- Maximum RPM (Grease)36000 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1601 N
- Radial Static Load Capacity667 N
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106783213
Overview
Mfr description
7R4 RADIAL BB-XSMALL SZ W/ONE SHIELD