Specifications
Dimensions
- Bolt Center To Center Length5.0000 in
- Weight2.535 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesPER.CP
- UPC_NO1200106018032
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)