Motion
FS-212-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #07022101
MFR #FS-212-H
Your Price$158.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #07022101
MFR #FS-212-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.86/each(List $219.22)

Overview

Mfr description
FS212-HT MOUNTED HOUSING

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 60 mm
  • Bolt Center To Center Length
    5.6250 in
  • Overall Length Diameter
    6.8750 in
  • Housing Material
    Cast Iron
  • Overall Depth
    2.1563 in
  • Manufacturer Upc Number
    8865590077847
  • UPC_NO
    1200106991243
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text