Motion
FS-205-H
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #07022104
MFR #FS-205-H
Your Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron
MI ITEM #07022104
MFR #FS-205-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.01/each(List $46.94)

Overview

Mfr description
FS205-HT MOUNTED HOUSING

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Bolt Center To Center Length
    2.7500 in
  • Overall Length Diameter
    3.7500 in
  • Housing Material
    Cast Iron
  • Overall Depth
    1.2188 in
  • Manufacturer Upc Number
    8865590077663
  • UPC_NO
    1200106976554
  • Weight
    1.61 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text