Motion
204RR9
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7550 in ID, 1.8504 in OD, 0.6102 in Width, Double Sealed, Without Snap Ring
MI ITEM #07022115
MFR #204RR9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7550 in ID, 1.8504 in OD, 0.6102 in Width, Double Sealed, Without Snap Ring
MI ITEM #07022115
MFR #204RR9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
204RR9 RADIAL BB-SM SZ AG SPECIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    15.5 mm
  • Application
    Agriculture
  • Manufacturer Catalog Number
    204RR9
  • UPC_NO
    1200106792857
  • Description
    204RRR9 RADIAL BB-SM SZ AG SPECIAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 204RR9 is a 0.7550 in bore radial/deep groove ball bearing with a 1.8504 in OD and 0.6102 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought