Motion
30207
Tapered Roller Bearing Assembly - 35 mm Bore, 72 mm OD, 0.7188 in Width, Normal/6X Precision
MI ITEM #07022148
MFR #30207
Price$44.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 35 mm Bore, 72 mm OD, 0.7188 in Width, Normal/6X Precision
MI ITEM #07022148
MFR #30207

Mfr description
30207 TAPERED ROLLER BRG
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.02/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    0.7188 in
  • Precision Rating
    Normal/6X

Details

  • Abma Precision Rating
    Class 0
  • Application
    Agricultural
  • Assembly Type
    Cone & Cup
  • Bearing Material
    SAE 52100
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    X30207
  • Compatible Cup
    Y30207
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    ISO class bearing
  • Standards Met
    Standard ASTM A295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)