Motion
MG208SZZ-15
Mast Guide Ball Bearing - 1.3780 in ID, 3.5920 in OD, 1.2550 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #07022293
MFR #MG208SZZ-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.3780 in ID, 3.5920 in OD, 1.2550 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #07022293
MFR #MG208SZZ-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Inner Ring Width  
    0.8268 in
  • Outer Ring Width  
    1.2550 in
  • Outside Diameter  
    3.5920 in
  • Overall Width
    1.2550 in

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    8865590284917
  • Number Of Rows
    1
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Series
    MG208
  • Type Of Bearing
    Ball

Overview

Mfr description
MG208SZZ-15 MAST GUIDE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought