Motion
MG308SZZ-6
Mast Guide Ball Bearing - 1.5748 in ID, 4.4960 in OD, 1.1100 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #07022376
MFR #MG308SZZ-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.5748 in ID, 4.4960 in OD, 1.1100 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #07022376
MFR #MG308SZZ-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG308SZZ-6 MAST GUIDE BRG

Specifications

  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1110 in
  • Inner Ring Width
  • Outer Ring Width
  • Number Of Rows
    1
  • Fillet Radius
    0.2560 in
  • Series
    MG308
  • Manufacturer Product Page
  • Manufacturer Upc Number
    8865590662685
  • Product Type
    Mast Guide Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text