Motion
FHSR204-12-NR
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 0.9840 in Width, Medium Duty, Set Screw Locking
MI ITEM #07022892
MFR #FHSR204-12-NR
List Price$61.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 0.9840 in Width, Medium Duty, Set Screw Locking
MI ITEM #07022892
MFR #FHSR204-12-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.30/each for your price

Overview

Mfr description
FHSR204-12-B INSERT BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    0.9840 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    RST
  • Series
    FHSR
  • Manufacturer Catalog
  • Weight
    0.34 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought