Motion
6203-2RLBD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07023081
MFR #6203-2RLBD-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07023081
MFR #6203-2RLBD-C3

Mfr description
6203-2RLBD-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6203-2RLBDC3V2L3-A BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6203-2RLBD-C3 is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6203-2RLBD-C3
  • Manufacturer Upc Number
    8865590396795
  • Maximum RPM (Grease)
    18000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9600 N
  • Radial Static Load Capacity
    4800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106787945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)