Motion
6201-2RLD-8
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #07023236
MFR #6201-2RLD-8
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
Mi Item #07023236
MFR #6201-2RLD-8

Mfr description
6201-2RLD8V2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6201-2RLD8V2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6201-2RLD-8 is a 0.5000 in bore radial/deep groove ball bearing with 32 mm OD, 10 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6201-2RLD-8
  • Manufacturer Upc Number
    8865590657599
  • Maximum RPM (Grease)
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6800 N
  • Radial Static Load Capacity
    3050 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106980186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)