Specifications
Dimensions
- Bore Diameter1.3438 in
- Overall Width37.70 mm
Details
- Bore TypeHex
- Closure TypeDouble Sealed
- Product TypeAgricultural & Farm Line Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)