Motion
6306-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #07023374
MFR #6306-2RLD
Price$32.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #07023374
MFR #6306-2RLD

Mfr description
6306-2RLD RADIAL BALL BEARING- SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6306-2RLD RADIAL BALL BEARING- SMALL
  • Long Description
    The 6306-2RLD is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 19 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6306-2RLD
  • Manufacturer Upc Number
    8865590369799
  • Maximum RPM (Grease)
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26700 N
  • Radial Static Load Capacity
    17000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)