Overview
Mfr description
6012-2RLD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6012-2RS C0
- UPC_NO1200106789291
- Description6012-2RLDV2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6012-2RS C0 is a 60 mm bore radial/deep groove ball bearing with 95 mm OD, 18 mm width, straight design, double sealed type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data