Motion
608-ZP-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07023399
MFR #608-ZP-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07023399
MFR #608-ZP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    608-ZPC3-A BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 608-ZP-C3 is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, single sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    608-ZP-C3
  • Manufacturer Upc Number
    8865590026449
  • Maximum RPM (Grease)
    34000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3336 N
  • Radial Static Load Capacity
    1401 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106788591

Overview

Mfr description
608-ZP-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought