Motion
203KRR3FD
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 2.0000 in OD, 0.5906 in Width, Double Sealed, Without Snap Ring
Mi Item #07023400
MFR #203KRR3FD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 2.0000 in OD, 0.5906 in Width, Double Sealed, Without Snap Ring
Mi Item #07023400
MFR #203KRR3FD

Mfr description
203KRR3FD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width
    0.5906 in
  • Outer Ring Width
    0.5906 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5906 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Land Riding Nitrile Buna N Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)