Overview
Mfr description
6015-ZZD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6015-ZZ C0
- UPC_NO1200106789017
- Description6015-ZZDH3 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6015-ZZ C0 is a 75 mm bore radial/deep groove ball bearing with 115 mm OD, 20 mm width, straight design, double shielded type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data