Overview
Mfr description
6908-ZZD BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number6908-ZZD
- UPC_NO1200106966937
- Description6908-ZZD BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6908-ZZD is a 40 mm bore radial/deep groove ball bearing with 62 mm OD, 12 mm width, straight design, double shielded type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data