Motion
204KPPB2
Farm Implement Bearing - Hex, 0.6950 in Bore, 47 mm OD, 21 mm Width, Double Sealed
MI ITEM #07023462
MFR #204KPPB2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 0.6950 in Bore, 47 mm OD, 21 mm Width, Double Sealed
MI ITEM #07023462
MFR #204KPPB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6950 in
  • Inner Ring Width
    20.955 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    204KPPB2
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a hex bore type with 0.6950 in bore diameter, double sealed closure, 47 mm outside diameter, and 21 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204KPPB2
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Three Land Riding Nitrile Buna N Seal
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
204KPPB2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought