Specifications
Dimensions
- Manufacturer Reducer Size320, 4500, 5200, GW60D, GW70D
- NEMA Frame Size143TC
- Shipping Dimensions Height9 in
- Shipping Dimensions Length9 in
- Shipping Dimensions Width9 in
- Weight12.00
Details
- Accessory TypeWorm Gear Reducer
- Manufacturer Catalog
- Manufacturer Catalog Number320 KIT, MOTOR FLANGE 143TC (PCX)
- Manufacturer Product Page
- Manufacturer Upc Number662798998701
- MaterialCast Iron
- Part TypeFlange Kit
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)