Overview
Mfr description
207KRR28-HX-GI SHAFT SIZE 1 1/16
Specifications
- Bore TypeHex
- Bore Diameter1.0850 in
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Seal TypeTwo lips Buna-N rubber seals on both sides.
- Bearing MaterialSAE 52100 Steel
- Operating Temperature Range-20 to 300° F
- Description207KRR28-HX-GI SHAFT SIZE 1 1/16
- Finish CoatingUncoated
- ApplicationAgriculture
- Precision RatingABEC 1
- Inner Ring Width1.6910 in
- Manufacturer Catalog Number207KRR28-HX-GI
- Manufacturer CatalogFrom the Prints
- Product TypeAgricultural & Farm Line Bearings
- Long DescriptionThis Farm Implement Bearing is a hex bore type with 1.0850 in bore diameter, double sealed closure, 3.0730 in outside diameter, and 1.6910 in overall width within Agricultural & Farm Line Bearings.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data