Motion
817980

JOBOX
817980

Heavy Duty Truck Chest - Steel, Lockable, Paddle Handle, 19 in High, 20-1/8 in Deep, 20-1/2 in Long
MI ITEM #07024187
MFR #817980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
817980

Heavy Duty Truck Chest - Steel, Lockable, Paddle Handle, 19 in High, 20-1/8 in Deep, 20-1/2 in Long
MI ITEM #07024187
MFR #817980

Mfr description
817980 TRUCK CHEST
  • High Strength Beveled Edge Lid
  • Sliding Tray for Small Parts and Tools
  • Leak-Proof Stainless Steel Paddle Handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    20-1/8 in
  • Height
    19 in
  • Length
    20-1/2 in
  • Shipping Weight
    129 lbs

Details

  • Color
    White
  • Finish Coating
    Powder Coating
  • Handle Style
    Paddle Handle
  • Manufacturer Upc Number
    043419906013
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)