Specifications
Dimensions
- Body Size40
- Inlet Port Size3/8 in
- Outlet Port Size3/8 in
Details
- Fluid CompAir
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Pressure UnitProduct Label and Pressure Gauge in SI Units: MPa
- Series/SystemARG
- Set Pressure Range7 to 125 psi
Overview
Mfr description
ARG40P-030AS-X2108 HANDLE FOR ARG