Motion
G1014-KRRB

CR SEALS (SKF)
G1014-KRRB

Straight Bore, 0.8750 in Bore Diam., 2.0470 in OD
Mi Item #07024411
MFR #G1014-KRRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
G1014-KRRB

Straight Bore, 0.8750 in Bore Diam., 2.0470 in OD
Mi Item #07024411
MFR #G1014-KRRB

Mfr description
G1014-KRRB AG BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    2.0470 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)