Motion
GRA106-RRB

CR SEALS (SKF)
GRA106-RRB

Straight Bore, 1.3750 in Bore Diam., 2.8350 in OD
Mi Item #07024413
MFR #GRA106-RRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
GRA106-RRB

Straight Bore, 1.3750 in Bore Diam., 2.8350 in OD
Mi Item #07024413
MFR #GRA106-RRB

Mfr description
GRA106-RRB AG BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    2.8350 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)