Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter40 mm
- Overall Width0.7500 in
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
RA008-RR AG BEARING