Overview
Mfr description
40-MST AG BEARING
Specifications
- Mounting Type2-Bolt Flange
- Housing ConstructionStamping
- Bolt Center To Center Length2.5000 in
- Compatible Bearing TypeBall Bearing
- Housing MaterialStamped Steel
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data