Motion
DSBG-50-500-PPVA-N3

FESTO CORPORATION
DSBG-50-500-PPVA-N3

DSBG-50-500-PPVA-N3 ISO Cylinder
Mi Item #07024673
MFR #DSBG-50-500-PPVA-N3
Price$545.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBG-50-500-PPVA-N3

DSBG-50-500-PPVA-N3 ISO Cylinder
Mi Item #07024673
MFR #DSBG-50-500-PPVA-N3

Mfr description
DSBG-50-500-PPVA-N3 (1646720)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Cylinder Suffix
    PPVA-N3
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)