Motion
20-1-1571-10

BOB DALE GLOVES
20-1-1571-10

Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, Unlined, Beige
MI ITEM #07024710
MFR #20-1-1571-10
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1571-10

Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, Unlined, Beige
MI ITEM #07024710
MFR #20-1-1571-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.11/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Straight Thumb

Overview

Mfr description
20-1-1571-10 GLOVE DRIVER SIZE 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought