Motion
63307ZZ

NTN
63307ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.3740 in Width, Double Shielded, Without Snap Ring
MI ITEM #07024768
MFR #63307ZZ
Price$154.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63307ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 1.3740 in Width, Double Shielded, Without Snap Ring
MI ITEM #07024768
MFR #63307ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.73/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.3740 in, 34.900 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3740 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.653 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    63307ZZ CARTRIDGE TYPE BALL BRG(STD
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 63307ZZ is a radial/deep groove ball bearing with a 35mm bore, straight design, double shielded, 80mm OD, and 1.3740in width for industrial applications.
  • Manufacturer Catalog Number
    63307ZZ
  • Manufacturer Upc Number
    4547359582789
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359582789

Overview

Mfr description
63307ZZ CARTRIDGE TYPE BALL BRG(STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought