Motion
HKS33X38X8

NTN
HKS33X38X8

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024800
MFR #HKS33X38X8
Your Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HKS33X38X8

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024800
MFR #HKS33X38X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.68/each(List $34.14)

Overview

Mfr description
HKS33X38X8 DRAWN CUP NRB(CAGE TYPE)

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359474527
  • UPC_NO
    4547359474527
  • Weight
    0.024 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HKS33X38X8 Drawn Cup Needle Roller Bearing has a 33 mm bore diameter, open closure type, 38 mm outside diameter, 8 mm overall width, and 0.024 lbs weight, making it ideal for low-profile applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text