Motion
HK2030ZWD

NTN
HK2030ZWD

Drawn Cup Needle Roller Bearing - Double Row HK, HMK Type
Mi Item #07024812
MFR #HK2030ZWD
Price$36.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2030ZWD

Drawn Cup Needle Roller Bearing - Double Row HK, HMK Type
Mi Item #07024812
MFR #HK2030ZWD

Mfr description
HK2030ZWD DRAWN CUP NRB(CAGE TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    30 mm
  • Weight
    0.077 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HK2030ZWD Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type, 26 mm outside diameter, 30 mm overall width, and 0.077 lbs weight, making it well suited for high-load machinery.
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359071795
  • Material
    Steel
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)