Motion
HK2020LL

NTN
HK2020LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #07024856
MFR #HK2020LL
Your Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2020LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
MI ITEM #07024856
MFR #HK2020LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$27.66/each(List $31.82)

Overview

Mfr description
HK2020LL DRAWN CUP NRB(CAGE TYPE)

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Seal Material
    Nitrile Rubber
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359474633
  • UPC_NO
    4547359474633
  • Weight
    0.053 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2020LL Drawn Cup Needle Roller Bearing has a 20 mm bore diameter, sealed closure type, 26 mm outside diameter, 20 mm overall width, and 0.053 lbs weight, making it ideal for heavy-load compact equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text