Motion
AXK1120

NTN
AXK1120

Thrust Needle Roller and Cage Assembly - Type AXK
Mi Item #07024876
MFR #AXK1120
Price$118.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1120

Thrust Needle Roller and Cage Assembly - Type AXK
Mi Item #07024876
MFR #AXK1120

Mfr description
AXK1120 THRUST NRB(PRESSED TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.15/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Outside Diameter  
    5.3150 in
  • Overall Width  
    0.1575 in
  • Weight
    0.247 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359023091
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    20300 lbf
  • Radial Static Load Capacity
    124000 lbf
  • UPC_NO
    4547359023091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)