Motion
BL207ZZ

NTN
BL207ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #07024878
MFR #BL207ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL207ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #07024878
MFR #BL207ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL207ZZ BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    4950 lbf
  • Manufacturer Catalog Number
    BL207ZZ
  • Manufacturer Upc Number
    4547359463170
  • UPC_NO
    4547359463170
  • Weight
    0.527 lbs
  • Description
    BL207ZZ BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL207ZZ is a radial/deep groove ball bearing with a 35mm bore, straight design, single shielded, 72mm OD, and 17mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text