Motion
HK1015F

NTN
HK1015F

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #07024887
MFR #HK1015F
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1015F

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #07024887
MFR #HK1015F

Mfr description
HK1015F DRAWN CUP NRB(CAGE TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    15 mm
  • Weight
    0.012 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HK1015F Drawn Cup Needle Roller Bearing offers a 10 mm bore diameter, open closure type, 14 mm outside diameter, 15 mm overall width, and 0.012 lbs weight, making it ideal for compact precision machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359788679
  • Material
    Steel
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359788679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)