Motion
HK3016V3

NTN
HK3016V3

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024891
MFR #HK3016V3
List Price$43.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK3016V3

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024891
MFR #HK3016V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.78/each for your price

Overview

Mfr description
HK3016V3 DRAWN CUP NRB/CAGE TYPE

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359072259
  • UPC_NO
    4547359072259
  • Weight
    0.068 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK3016V3 Drawn Cup Needle Roller Bearing features a 30 mm bore diameter, open closure type, 37 mm outside diameter, 16 mm overall width, and 0.068 lbs weight, making it suitable for power transmission assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text