Motion
HK3018L

NTN
HK3018L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #07024892
MFR #HK3018L
Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK3018L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #07024892
MFR #HK3018L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    18 mm
  • Weight
    0.082 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HK3018L Drawn Cup Needle Roller Bearing features a 30 mm bore diameter, single seal closure type, 37 mm outside diameter, 18 mm overall width, and 0.082 lbs weight, making it well suited for applications requiring partial sealing.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359474664
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359474664

Overview

Mfr description
HK3018L DRAWN CUP NRB(CAGE TYPE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought