Motion
HK3516LL

NTN
HK3516LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
Mi Item #07024894
MFR #HK3516LL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK3516LL

Drawn Cup Needle Roller Bearing - HK, HMK Type, Double Sealed
Mi Item #07024894
MFR #HK3516LL

Mfr description
HK3516LL DRAWN CUP NRB/CAGE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Weight
    0.079 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Long Description
    The HK3516LL Drawn Cup Needle Roller Bearing features a 35 mm bore diameter, sealed closure type, 42 mm outside diameter, 16 mm overall width, and 0.079 lbs weight, making it ideal for industrial applications requiring protection from contaminants.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359072358
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359072358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)