Motion
HK4520V1

NTN
HK4520V1

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024895
MFR #HK4520V1
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK4520V1

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024895
MFR #HK4520V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.98/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Weight
    0.128 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HK4520V1 Drawn Cup Needle Roller Bearing offers a 45 mm bore diameter, open closure type, 52 mm outside diameter, 20 mm overall width, and 0.128 lbs weight, making it ideal for heavy industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359072600
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359072600

Overview

Mfr description
HK4520V1 DRAWN CUP NRB/CAGE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought