Motion
AS1120

NTN
AS1120

Roller Thrust Bearing Washer - 135 mm OD, 0.0394 in Width, High Carbon Chrome Steel
Mi Item #07024929
MFR #AS1120
Price$24.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1120

Roller Thrust Bearing Washer - 135 mm OD, 0.0394 in Width, High Carbon Chrome Steel
Mi Item #07024929
MFR #AS1120

Mfr description
AS1120 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.86/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter  
    135 mm
  • Overall Width
    0.0394 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.112 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Pressed Steel
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021271
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021271
  • Washer Type
    Aligning Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)