Motion
HK1712

NTN
HK1712

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024932
MFR #HK1712
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1712

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024932
MFR #HK1712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.6693 in
  • Outside Diameter  
    0.4724 in
  • Overall Width  
    0.4724 in
  • Weight
    0.026 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359071535
  • Material
    Steel
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071535

Overview

Mfr description
HK1712 DRAWN CUP NRB(CAGE TYPE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought