Motion
HK2012

NTN
HK2012

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024934
MFR #HK2012
Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2012

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024934
MFR #HK2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Weight
    0.031 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359071641
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071641

Overview

Mfr description
HK2012 DRAWN CUP NRB(CAGE TYPE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought