Motion
HK2220

NTN
HK2220

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024936
MFR #HK2220
Your Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2220

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024936
MFR #HK2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.15/each(List $15.13)

Overview

Mfr description
HK2220 DRAWN CUP NRB(CAGE TYPE)

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    11000 rpm
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359071917
  • UPC_NO
    4547359071917
  • Weight
    0.057 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text