Motion
HK2526D

NTN
HK2526D

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024940
MFR #HK2526D
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2526D

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #07024940
MFR #HK2526D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    26 mm
  • Weight
    0.095 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HK2526D Drawn Cup Needle Roller Bearing features a 25 mm bore diameter, open closure type, 32 mm outside diameter, 26 mm overall width, and 0.095 lbs weight, making it well suited for heavy-duty systems.
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359072150
  • Material
    Steel
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359072150

Overview

Mfr description
HK2526D DRAWN CUP NRB/CAGE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought