Motion
HK3020D

NTN
HK3020D

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #07024943
MFR #HK3020D
Price$19.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK3020D

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #07024943
MFR #HK3020D

Mfr description
HK3020D DRAWN CUP NRB/CAGE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.54/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Weight
    0.088 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HK3020D Drawn Cup Needle Roller Bearing features a 30 mm bore diameter, open closure type, 37 mm outside diameter, 20 mm overall width, and 0.088 lbs weight, making it ideal for compact industrial drive applications.
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359072280
  • Material
    Steel
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359072280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)