Motion
HK1612

NTN
HK1612

Drawn Cup Needle Roller Bearing - 16 mm Bore
MI ITEM #07024960
MFR #HK1612
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1612

Drawn Cup Needle Roller Bearing - 16 mm Bore
MI ITEM #07024960
MFR #HK1612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.82/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Weight
    0.024 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359071429
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359071429

Overview

Mfr description
HK1612 DRAWN CUP NRB/CAGE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought