Motion
HK2816

NTN
HK2816

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #07024961
MFR #HK2816
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2816

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #07024961
MFR #HK2816

Mfr description
HK2816 DRAWN CUP NRB/CAGE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    16 mm
  • Weight
    0.066 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359474657
  • Material
    Steel
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359474657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)