Motion
206TTU

NTN
206TTU

Agricultural Radial Special Bearing - Straight, 1.0000 in Bore, 2.4375 in OD, 0.9440 in Width
Mi Item #07025095
MFR #206TTU
Price$146.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
206TTU

Agricultural Radial Special Bearing - Straight, 1.0000 in Bore, 2.4375 in OD, 0.9440 in Width
Mi Item #07025095
MFR #206TTU

Mfr description
206TTU SMALL SZ BB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.89/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    2.4375 in
  • Overall Width  
    0.9440 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    206TTU SMALL SZ BB
  • Harmonization Code
    8482.10.5052
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 1.0000 in bore diameter, open closure, 2.4375 in outside diameter, and 0.9440 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    206TTU
  • Manufacturer Upc Number
    4547359517583
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)