Motion
6015L1C3

NTN
6015L1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #07025099
MFR #6015L1C3
Price$553.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6015L1C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #07025099
MFR #6015L1C3

Mfr description
6015L1C3 MEDIUM BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.50/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0
  • Weight
    1.682 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6015L1C3 MEDIUM BB
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6015L1C3 is a radial/deep groove ball bearing with a 75mm bore, straight design, open type, 115mm OD, and 20mm width for industrial use.
  • Manufacturer Catalog Number
    6015L1C3
  • Manufacturer Upc Number
    4547359334920
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9890 lbf
  • Radial Static Load Capacity
    7530 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359334920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)